Shop All Insulated Sockets
Gray Tools
9/16" X 1/4" Drive 12 Point, Standard Length, 1000V Insulated
Mfr # V118-I
Zoro # G900874661
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # V118-I
- Zoro # G900874661
- UPC # 67965088528
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 9/16" |
Description
Hex Size: 9/16". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 51mm Striking Face Box Wrench, 45° Offset Head (66951)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-32)
- OSG Spiral Flute Tap, M5-0.80, Bottoming, Metric Coarse, 3 Flutes, TiN (2988205)
- KNIPEX Premium SS Gripping Cross-Over Tweezers (92 91 02)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- WIHA 3/8 in Drive Insulated Socket 18 mm, Hex, Metric (31518)
- WIHA 1/2 in Drive Insulated Socket 26 mm, Hex, Metric (31626)
- WIHA 1/2 in Drive Insulated Socket 23 mm, Hex, Metric (31623)
- WIHA 3/8 in Drive Insulated Socket 9/16 in, Hex, SAE (31434)
- Gray Tools Sockets & Ratchets