Shop All Punch & Chisel Sets
Gray Tools
9 Piece Brass Pilot Punch Set
Mfr # C9BPL
Zoro # G304422871
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Length 8
- Includes 1/16” x 4”, 5/64” x 4”, 3/32” x 4”, 1/8” x 4”, 5/32” x 4”, 3/16” x 4”, 1/4” x 4”, 5/16” x 4”, 3/8” x 6” and Canvas Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # C9BPL
- Zoro # G304422871
- UPC # 67965111561
- Country of Origin Canada
- Category Punch & Chisel Sets
Dimensions
Length | 8 |
Sizes Included | 5/64 - 1/4" |
Details
Material | Brass |
Item | Metal Punch |
Includes | 1/16” x 4”, 5/64” x 4”, 3/32” x 4”, 1/8” x 4”, 5/32” x 4”, 3/16” x 4”, 1/4” x 4”, 5/16” x 4”, 3/8” x 6” and Canvas Roll |
Description
Contains: 1/16” x 4”, 5/64” x 4”, 3/32” x 4”, 1/8” x 4”, 5/32” x 4”, 3/16” x 4”, 1/4” x 4”, 5/16” x 4”, 3/8” x 6”.. Includes canvas roll.. Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C57507)
- ALLPOINTS Screwdriver, Torx , Tamperprf, T45 (1421605)
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- KLEIN TOOLS Wire Marker Book 120/240V 3 Phase 1-48 (56251)
- GRAY TOOLS 12 Piece Brass Pin Punch Set (C12BPS)
- GRAY TOOLS 3 Piece Brass Drift & Line Up Punch Set (C3BLS)
- GRAY TOOLS 2 Piece Brass Drift Punch Set, 1/2" & 3/4" (C2BDS)
- GRAY TOOLS 3 Piece Brass Scraper Set (C3BSS)
- MAYHEW Pilot Punch 3/32" #3 (25002)
- PROTO 7 Piece Roll Pin Punch Set (J49007S2)
- DASCO CHISEL COLD 7-7/8X1"" (417-0)
- Gray Tools Punch & Chisel Sets