Shop All Linemans Pliers
Gray Tools
9" Lineman's Combination Pliers, With Cutter, 1000V Insulated
Mfr # B218B-I
Zoro # G800874839
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # B218B-I
- Zoro # G800874839
- UPC # 67965086999
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Size | 9 |
Description
Overall Length: 9". Precisely machined serrated teeth provide a safe and secure hold of any object. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 2" dia. Saw (1772779)
- ZORO SELECT Toggle Clamp, Horiz, 2.40 In, 8.62 In (13F622)
- MARSHALLTOWN Rubber Seam Roller, 2 in (E54D)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- GRAY TOOLS 8" Lineman's Combination Plier, With Cutter (B214B)
- GRAY TOOLS 9" Lineman's Combination Plier, With Cutter (B218B)
- GRAY TOOLS 6-1/4" Lineman's Combination Plier, With Cutter (B210B)
- GRAY TOOLS 7" Lineman's Combination Plier, With Cutter (B212B)
- STANLEY 7 1/2 in Linemans Plier High Leverage, Steel (89-863)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D2000-9NETP)
- SURTEK Linesman pliers 7" 1000V (967V)
- Gray Tools Pliers