Shop All Wire Twist Pliers
Gray Tools
9" Automatic Wire Twister Pliers, With Cutters
Mfr # 82609A
Zoro # G400874772
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9" Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 82609A
- Zoro # G400874772
- UPC # 67965027442
- Country of Origin Mexico
- Category Wire Twist Pliers
Dimensions
Size | 9" Long |
Description
Overall Length: 9" Long. Reversible design allows for clockwise or counter clockwise wire twisting. Automatic spring return. Ideal for use on aircraft engines, vacuum pumps, hydraulic pumps, etc. Holds clipped wire reducing foreign object contamination. Three tools in one: Cutter, Wire Twister and Pliers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" D-4 Mount Back Plate For 3-Jaw Chucks (3900-4827)
- PALADIN 7 in Wire Stripper Solid: 30 to 20 AWG, Stranded: 22 to 32 AWG (1118)
- COUNCIL TOOL Ditch Bank Blade, 16 In Edge, Double Edge, 40 in L Hickory Handle (640C)
- DRILL AMERICA 7/8"-9 Carbon Steel Taper Hand Tap (DWTT7/8-9)
- SEMCO Tie Wire Twister (14731)
- AMERICAN WIRE TIE Manual Wire Tie Twister (HTTB)
- WRIGHT TOOL Wire Strip Plier w/Cutter/Crim 6 strip s (9472)
- ALLSTAR PERFORMANCE Allstar Performance ALL18225 Cleco Plier & Pin Kit with 0.18 in. Pins (ALL18225)
- WRIGHT TOOL Safety Wire Twister Plier - Auto Return (9465)
- AMERICAN WIRE Manual Tie Wire Twisting Tool (3Pk) (M2265-0-0)
- WRIGHT TOOL Wire Stripping Plier w/Cutter - Ergonomi (9473)
- Gray Tools Pliers