Gray Tools

8mm T-handle S2 Hex Key, 1000V Insulated


product price: $25.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 8 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gray Tools
  • MFR # 67608-I
  • Zoro # G600874442
  • UPC #
    67965089921
  • Country of Origin United States
  • Category Hex Keys

Dimensions

Size 8 mm

Description

Hex Size: 8mm. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.