Shop All Wire Strippers & Crimpers
Gray Tools
8.5 Electrician's Tools AWG 22-20/18/16/14/12/10
Mfr # B123
Zoro # G504440903
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5
- Length (In.) 8.5
- Tool Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B123
- Zoro # G504440903
- UPC # 67965033948
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8.5 |
Length (In.) | 8.5 |
Details
Capacity | AWG 22-20/18/16/14/12/10 |
Application | Stripping and Cutting |
Tool Weight | 0.5 |
Item | Electrician's Tools |
Description
Strips: 22-20/18/16/14/12/10 AWG.. Crimps: insulated and non-insulated: 22-14, 12-10 AWG non-insulated auto 7 and 8 mm._x000D_. Bolt cutter: 4-40/6-32/8-32/10-32/10-24 inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- KRAFT TOOL Economy Mortar Stand (BC293)
- MILWAUKEE TOOL 9/64" Titanium SHOCKWAVE (48-89-4606)
- KRAFT TOOL Inside Step Tool w/ProF, 8" x 4" 1/2"R (CF177PF)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- GRAY TOOLS 8.25 Electrician's Tools AWG 22-20/18/16/14/12/10 (B121)
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- GRAY TOOLS 6 Electrician's Tools AWG 16, 18, 20, 22, 24, 26 (B140)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- GRAY TOOLS 9.5 Electrician's Tools AWG 20/18/16/14/12/10 (B122)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 13)
- Gray Tools Crimping Tools