Shop All Wire Strippers & Crimpers
Gray Tools
8.25 Electrician's Tools AWG 22-20/18/16/14/12/10
Mfr # B121
Zoro # G604440889
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.25
- Length (In.) 8.25
- Includes Stripper, Crimper, Bolt Cutter
- Tool Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B121
- Zoro # G604440889
- UPC # 67965033931
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8.25 |
Length (In.) | 8.25 |
Details
Capacity | AWG 22-20/18/16/14/12/10 |
Application | Stripping, Crimping, Bolt Cutting |
Includes | Stripper, Crimper, Bolt Cutter |
Item | Electrician's Tools |
Tool Weight | 0.5 |
Description
Stripper, Crimper, Bolt Cutter. Strips: 22-20/18/16/14/12/10 AWG.. Crimps: insulated and non-insulated: 22-14, 12-10 AWG non-insulated auto 7 and 8 mm._x000D_. Bolt cutter: 4-40/6-32/8-32/10-32/10-24 inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8 mm High-Torque Black Oxide Blade Nut Driver (26886)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-12-10)
- DIABLO Hole Saw 11/16" (DHS0688)
- STINGER Stinger 136250 Cap Nailer, 200 Magazine, Nail Fastener (136252)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- GRAY TOOLS 7.2 Pliers AWG 10-18/12-20 (B155)
- GRAY TOOLS 6 Electrician's Tools AWG 16, 18, 20, 22, 24, 26 (B140)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 20 to 30 AWG (JIC-2030)
- Gray Tools Wire Strippers & Crimpers