Shop All Needle Nose Pliers
Gray Tools
8" Needle Nose Straight Cutter Pliers, 2-3/4" Jaw, 1000V Insulated
Mfr # B232B-I
Zoro # G700874878
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B232B-I
- Zoro # G700874878
- UPC # 67965088030
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Size | 8" |
Description
Overall Length: 8". Precisely machined serrated teeth provide a safe and secure hold of small wires and objects. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-9/16" x 3" (HMY.1-9/16)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30)
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 6 (DHS6000CT)
- STANLEY Glass Scraper, Length 8 in, Blade Width 1 1/2 in, Carbon Steel (28-500)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- GRAY TOOLS Angle Nose Battery Pliers, 7-1/2" Long, Vinyl Grips (522A)
- GRAY TOOLS Flat Nose Plier, 6-1/2" Long, 2" Jaw (B224A)
- GRAY TOOLS 6-1/4" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2" Jaw (B231B)
- GRAY TOOLS Heavy Duty Long Reach Diagonal Pliers, 11" Long (82001)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 6-1/4" Long, 2" Jaw (B238B)
- BETA Half-Round Long Nose Plier (011770113)
- Gray Tools Needle Nose Pliers