Shop All Wire Strippers & Crimpers
Gray Tools
8 Electrician's Tools AWG 16/14/12
Mfr # B124
Zoro # G204440890
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Length (In.) 8
- Includes Stripper, crimper, and bolt cutter.
- Tool Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B124
- Zoro # G204440890
- UPC # 67965002791
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 |
Length (In.) | 8 |
Details
Capacity | AWG 16/14/12 |
Application | Stripping, Crimping, Bolt Cutting |
Includes | Stripper, crimper, and bolt cutter. |
Item | Electrician's Tools |
Tool Weight | 0.4 |
Description
Stripper, crimper, and bolt cutter.. Strips: 16/14/12 AWG_x000D_.. Crimps: insulated: 22-14, 12-10 AWG non-insulated: auto 7 and 8 mm_x000D_.. Bolt cutter: 4-40/6-32/8-32/10-32/10-24 inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/2" (84875)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle (K0160.2160X16)
- DEWALT Cordless Circular Saw, 20.0V (DCS570B)
- STARRETT Depth Attachment for 6 and 9 In Calipers (PT22431)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- GRAY TOOLS Heavy Duty Multi Purpose Plier, 9-3/4" Long, Stripper/crimper (B125)
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- GRAY TOOLS 8.25 Electrician's Tools AWG 22-20/18/16/14/12/10 (B121)
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- WESTWARD 6 1/2 in Cable Slitter 1-1/8 in (1YMZ9)
- Gray Tools Crimping Tools