Shop All Solid Joint Pliers
Gray Tools
8" Duckbill Plier, 1-3/8" Jaw
Mfr # B295A
Zoro # G404422832
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1-3/8"
- Standards ANSI
- Length 8
- Type Duck Bill
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B295A
- Zoro # G404422832
- UPC # 67965003156
- Country of Origin United States
- Category Solid Joint Pliers
Dimensions
Jaw Length | 1-3/8" |
Length | 8 |
Overall Length | 8 |
Details
Standards | ANSI |
Item | Pliers |
Type | Duck Bill |
Description
Jaw length (inches): 1-3/8". Flat wide nose design delivers superior grip compared to traditional needle pliers.. Ideal for use in confined space applications.. PVC dipped handles.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Wrench, Combination, 1-1/16in, Aluminum Bronze (EX206-095UA)
- DRILL AMERICA 1-1/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-239)
- MILWAUKEE TOOL Hook/Pick Set, Steel, Screwdriver, 8 5/16"L (48-22-9215)
- WESTWARD 29pc. 135 Degrees Drill Bit Set (401J95)
- GRAY TOOLS Insulated Spark Plug Boot Plier, With Vinyl Grips, 9-1/2" Long (89824)
- GRAY TOOLS Hose Pinch Off Plier, 1-1/4" O.D.. Capacity, 9-1/4" Long (89855)
- GRAY TOOLS Pliers Long Reach Angle Flush (B293A)
- GRAY TOOLS Ironworkers Pliers, 9.5" Long (B260)
- GRAY TOOLS Mobea Heater Hose Clamp Plier, 9" Long (860)
- GRAY TOOLS Corbin Heater Hose Clamp Plier, 9"long (875)
- KNT Electronics Super Knips- Comfort Grip- 5 in. (KNT-7803125)
- Gray Tools Pliers