Shop All Insulated Sockets
Gray Tools
7/8" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # T28-I
Zoro # G600874374
product price: $25.09
/ea
$25.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # T28-I
- Zoro # G600874374
- UPC # 67965088757
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 7/8" |
Description
Hex Size: 7/8". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Knife Pouch, Nylon, For Swiss Army Knives (4.1099.19)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/2-13 Thread Size, 2"L, Steel (GN8C2000F6---21)
- TENG TOOLS M140050-C 1/4" Drive Sliding T-Bar (M140050-C)
- STARRETT Diamond Grit Hole Saw Kit 13 Pcs. (KD09041-N)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- ITL 1/4 in Drive Insulated Socket 13 mm, 33/64 in (07218)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- WIHA 1/2 in Drive Insulated Socket 1/2 in, Hex, SAE (31708)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- Gray Tools Sockets & Ratchets