Shop All Hex Keys
Gray Tools
7/64" S2 T-handle Hex Key, 1000V Insulated
Mfr # 68607-I
Zoro # G200874538
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 68607-I
- Zoro # G200874538
- UPC # 67965089778
- Country of Origin United States
- Category Hex Keys
Dimensions
Size | 7/64" |
Description
Hex Size: 7/64". Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Premium, Tapered Pin Size:2 D1=M12X1, 5, D=6, Form:D W Locking Slot W Locknut, (K0736.504206)
- GEARWRENCH #0 x 2-1/2" Phillips? Dual Material Screwdriver (80000H)
- MIRKA Foam Polishing Pad 6"X1" Black Waffle (MPADBF-6W)
- KRAFT TOOL Elite Series Carbon Steel Cem, 18"x5 (CFE546L)
- GRAY TOOLS 4mm T-handle S2 Hex Key, 1000V Insulated (67604-I)
- GRAY TOOLS 9/64" S2 T-handle Hex Key, 1000V Insulated (68609-I)
- GRAY TOOLS 1/8" S2 T-handle Hex Key, 1000V Insulated (68608-I)
- GRAY TOOLS 6mm T-handle S2 Hex Key, 1000V Insulated (67606-I)
- GRAY TOOLS 1/4" S2 T-handle Hex Key, 1000V Insulated (68616-I)
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- TITAN STAR KEY TAMPER RESISTANT 10 PC (TL12710)
- Gray Tools Hex Keys