Shop All Striking and Slugging Wrenches
Gray Tools
73mm Striking Face Box Wrench, 45° Offset Head
Mfr # 66973
Zoro # G000874301
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 73mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66973
- Zoro # G000874301
- UPC # 67965023536
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 73mm |
Description
Hex Size: 73mm. Drive Type: 12 Point. 45° Offset Head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3 in. Wide Scaling Chisel (IRPF2200-390-3)
- TEKTON 3/8 Inch Drive x 27 mm 6-Point Flare Nut Crowfoot Wrench (WCF16227)
- JONARD TOOLS Screwdriver #2 Round (SDSP-2)
- KIPP Adjustable Handle, Size: 3 M10X30 Zinc, Black Satin, Comp: Steel (K0116.3101X30)
- GRAY TOOLS 2-9/16" Striking Face Box Wrench, 45° Offset Head (66882)
- GRAY TOOLS 1-5/16" Strike-free Leverage Wrench, 45° Offset Head (66642)
- GRAY TOOLS 70mm Strike-free Leverage Wrench, 45° Offset Head (66570)
- GRAY TOOLS 1-15/16" Striking Face Box Wrench, 45° Offset Head (66862)
- GRAY TOOLS 1-1/16" Striking Face Box Wrench, 45° Offset Head (66834)
- GRAY TOOLS 3-1/8" Striking Face Box Wrench, 45° Offset Head (66899)
- URREA Black flat strike wrench 12 point, 30Mm opening size. (2730SWM)
- Gray Tools Striking and Slugging Wrenches