Shop All Insulated Sockets
Gray Tools
7/32" X 1/4" Drive 12 Point, Standard Length, 1000V Insulated
Mfr # V107-I
Zoro # G500874610
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Jul-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # V107-I
- Zoro # G500874610
- UPC # 67965088443
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | Jul-32 |
Description
Hex Size: 7/32". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 38mm L (2690SE6)
- ROBERTS Carpet Knife Rounded Razor, 6 in L (10-215)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #25 (C66079)
- STANLEY Clamping Box, With Saw, For 14 In. Saws (20-600)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- WIHA 3/8 in Drive Insulated Socket 22 mm, Hex, Metric (31522)
- K TOOL INTL Insulated Socket 6P 1/2 Dr. 14Mm (ISR1614)
- WIHA 3/8 in Drive Insulated Socket 9/16 in, Hex, SAE (31434)
- WIHA 3/8 in Drive Insulated Socket 5/16 in, Hex, SAE (31429)
- WIHA 3/8 in Drive Insulated Socket 17 mm, Hex, Metric (31517)
- Gray Tools Insulated Sockets