Shop All Insulated Sockets
Gray Tools
7/16" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # T14-I
Zoro # G600874473
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # T14-I
- Zoro # G600874473
- UPC # 67965088689
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 7/16" |
Description
Hex Size: 7/16". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 10-1/4 In L, Circular (1VTY6)
- SP AIR Needle Scaler (Small) (SP-1460)
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- VEGA Hex 5Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H050SB)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- WIHA 3/8 in Drive Insulated Socket 7 mm, Hex, Metric (31507)
- ITL 3/8 in Drive Insulated Socket 1/2 in, 12 pt, SAE (01725)
- WIHA 1/2 in Drive Insulated Socket 18 mm, Hex, Metric (31618)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- WIHA 1/2 in Drive Insulated Socket 15 mm, Hex, Metric (31615)
- Gray Tools Insulated Sockets