Shop All Insulated Sockets
Gray Tools
7/16" X 1/4" Drive 12 Point, Standard Length, 1000V Insulated
Mfr # V114-I
Zoro # G100874638
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # V114-I
- Zoro # G100874638
- UPC # 67965088504
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 7/16" |
Description
Hex Size: 7/16". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- MILWAUKEE TOOL 9" L x 6 TPI Reciprocating Saw Blade (48-00-5542)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN46)
- WESTWARD Hole Saw, Bi-Metal, 5-1/2 in. (29VU46)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- WIHA 3/8 in Drive Insulated Socket 15 mm, Hex, Metric (31515)
- WIHA 1/4 in Drive Insulated Socket 5/16 in, Hex, SAE (31340)
- WIHA 1/2 in Drive Insulated Socket 13 mm, Hex, Metric (31613)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- WIHA 3/8 in Drive Insulated Socket 6 mm, Hex, Metric (31506)
- Gray Tools Sockets & Ratchets