Shop All Cutting Pliers
Gray Tools
7-1/2" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 1" Jaw
Mfr # B243B
Zoro # G804422807
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1"
- Overall Length 7
- Standards ANSI
- Nominal Length 7
- Size 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B243B
- Zoro # G804422807
- UPC # 67965067851
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1" |
Overall Length | 7 |
Nominal Length | 7 |
Size | 7-1/2" |
Details
Standards | ANSI |
Plier Item | Pliers |
Description
Jaw length (inches): 1". Hardened cutting edges for longer life.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. PVC dipped handles.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Tool Hanger, Blue (06153)
- DEWALT SDS Plus Stop Bits (DWA5492)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-24 Nf (95108)
- DYNABRADE Industrial Quality Wet Polisher (51520)
- GRAY TOOLS End Cutting Pliers, 6-1/4" Long, 1/4" Jaw (B255B)
- GRAY TOOLS 10" Heavy-Duty Diagonal Cutting Pliers (B249B)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- GRAY TOOLS 7" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B246B)
- GRAY TOOLS 5-3/4" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 1-1/2" Jaw (B230B)
- GRAY TOOLS 6-1/2" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 7/8" Jaw (B241B)
- WESTWARD 8 1/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (1UKN2)
- Gray Tools Pliers