Shop All Striking and Slugging Wrenches
Gray Tools
65mm Strike-free Leverage Wrench, 45° Offset Head
Mfr # 66565
Zoro # G700874267
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 65mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66565
- Zoro # G700874267
- UPC # 67965022607
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 65mm |
Description
Hex Size: 65mm. Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16in-27 UNS HSS Plug Tap and 10.20mm HSS Drill Bit Kit (POUFS7/16-27)
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (J7012M)
- GARANT Torque Screwdriver, Fixed Torque: 3.5Nm (211750 3,5)
- MAYHEW STEEL PRODUCTS HEX KEY SET Metric HD Twisted 9pc (MY45053)
- GRAY TOOLS 2-9/16" Striking Face Box Wrench, 45° Offset Head (66882)
- GRAY TOOLS 3-1/16" Strike-free Leverage Wrench, 45° Offset Head (66698)
- GRAY TOOLS 65mm Striking Face Box Wrench, 45° Offset Head (66965)
- GRAY TOOLS 2-5/16" Striking Face Box Wrench, 45° Offset Head (66874)
- GRAY TOOLS 2-3/16" Striking Face Box Wrench, 45° Offset Head (66870)
- GRAY TOOLS 1-9/16" Striking Face Box Wrench, 45° Offset Head (66850)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/8"opening size. (2638SW)
- Gray Tools Wrenches