Shop All Striking and Slugging Wrenches
Gray Tools
60mm Strike-free Leverage Wrench, 45° Offset Head
Mfr # 66560
Zoro # G600875005
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66560
- Zoro # G600875005
- UPC # 67965022591
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 60mm |
Description
Hex Size: 60mm. Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAF2053)
- KO-KEN Bit TORX T40 150mm 7/16 Hex Drive (183T.150-T40)
- CLEVELAND 21PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-3/8x1/64 (C70369)
- GRAY TOOLS 41mm Striking Face Box Wrench, 45° Offset Head (66941)
- GRAY TOOLS 80mm Strike-free Leverage Wrench, 45° Offset Head (66580)
- GRAY TOOLS 51mm Striking Face Box Wrench, 45° Offset Head (66951)
- GRAY TOOLS 65mm Striking Face Box Wrench, 45° Offset Head (66965)
- GRAY TOOLS 2-5/8" Striking Face Box Wrench, 45° Offset Head (66884)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- WILLIAMS Williams Offset Striking Wrench, 3-3/4", 95mm (8819BW)
- Gray Tools Wrenches