Shop All Linemans Pliers
Gray Tools
6-1/4" Lineman's Combination Plier, With Cutter
Mfr # B210B
Zoro # G804422883
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1"
- Overall Length 6.25
- Standards ANSI
- Size 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # B210B
- Zoro # G804422883
- UPC # 67965067653
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1" |
Overall Length | 6.25 |
Size | 6-1/4" |
Details
Item | Pliers |
Standards | ANSI |
Description
Jaw length (inches): 1". Precisely machined serrated teeth provide a safe and secure hold of any object.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. Optimized handle design transmits maximum power to the cutting heads for less effort and fatigue.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x2", End Mill Material: Cobalt High Speed Steel (AA-1616-LB)
- GEARWRENCH 11 Piece 3/8" Drive 6 Point Deep SAE Socket Set (80555)
- EKLIND 10 Piece SAE T-Shape Hex Key Set, 53610 (53610)
- ALDEN Drill/Extractor Set, 4 PC, #5-1/4 In Cap (4507P)
- GRAY TOOLS 8" Lineman's Combination Plier, With Cutter (B214B)
- GRAY TOOLS 9" Lineman's Combination Plier, With Cutter (B218B)
- GRAY TOOLS 9" Lineman's Combination Pliers, With Cutter, 1000V Insulated (B218B-I)
- GRAY TOOLS 7" Lineman's Combination Plier, With Cutter (B212B)
- JONARD TOOLS Plier, Heating Coil (PLS-5)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550C)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- Gray Tools Linemans Pliers