Shop All Cutting Pliers
Gray Tools
6-1/2" Side Cutting, Diamond Slim Nose Pliers, 7/8" Jaw, 1000V
Mfr # B241B-I
Zoro # G400875045
product price: $46.09
/ea
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B241B-I
- Zoro # G400875045
- UPC # 67965088061
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Size | 6-1/2" |
Description
Overall Length: 6-1/2". Hardened cutting edges for longer life. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- ALLWAY Blade Single Edge Dispenser (SEB100AD)
- MOODY TOOL Mag Handle Slot/Phil/Hex/Awl Set, 11Pc (58-0182)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- GRAY TOOLS 10" Heavy-Duty Diagonal Cutting Pliers (B249B)
- GRAY TOOLS 5-3/4" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 1-1/2" Jaw (B230B)
- GRAY TOOLS 7" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B246B)
- GRAY TOOLS 5-1/4" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 3/4" Jaw (B240B)
- GRAY TOOLS End Cutting Pliers, 8" Long, 3/8" Jaw (B258B)
- GRAY TOOLS 6-1/2" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 7/8" Jaw (B241B)
- TITAN CUTTER 7.5" COMPOUND DIAGONAL (TL11412)
- Gray Tools Cutting Pliers