Shop All Insulated Sockets
Gray Tools
5/8" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # T20-I
Zoro # G500874504
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # T20-I
- Zoro # G500874504
- UPC # 67965088719
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 5/8" |
Description
Hex Size: 5/8". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4410)
- DRILL AMERICA 3/8"-16 Carbon Steel Hex Rethreading Die (DWTHX3816)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- ITL 1/4 in Drive Insulated Socket 13 mm, 33/64 in (07218)
- WIHA 3/8 in Drive Insulated Socket 16 mm, Hex, Metric (31516)
- WIHA 3/8 in Drive Insulated Socket 15 mm, Hex, Metric (31515)
- WIHA 1/2 in Drive Insulated Socket 14 mm, Hex, Metric (31614)
- Gray Tools Insulated Sockets