Shop All Insulated Sockets
Gray Tools
5/16" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # T10-I
Zoro # G400874314
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # T10-I
- Zoro # G400874314
- UPC # 67965090781
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 5/16" |
Description
Hex Size: 5/16". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tool Case, 18X13X6 (900-011)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 1/8in. Tip (71500)
- BESSEY Offset Snip, Straight, 7 1/2 in, Stainless Steel (D48A)
- INGERSOLL-RAND Air Drill, 3/8 (7807R-A)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- WIHA 1/2 in Drive Insulated Socket 27 mm, Hex, Metric (31627)
- WIHA 1/2 in Drive Insulated Socket 23 mm, Hex, Metric (31623)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- WIHA 3/8 in Drive Insulated Socket 18 mm, Hex, Metric (31518)
- Gray Tools Sockets & Ratchets