Shop All Striking and Slugging Wrenches
Gray Tools
50mm Striking Face Box Wrench, 45° Offset Head
Mfr # 66950
Zoro # G600874251
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66950
- Zoro # G600874251
- UPC # 67965023444
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 50mm |
Description
Hex Size: 50mm. Drive Type: 12 Point. 45° Offset Head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Telescop Mirror, Glass, 2.5x3.5 In, 32.75 L (318)
- MAKITA XGT Brushless 8-1/2" Dual-Bevel, 40V max (GA7021)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- KAPRO 305 Carpenter & Framing Square 12" (305-12)
- GRAY TOOLS 1-3/4" Striking Face Box Wrench, 45° Offset Head (66856)
- GRAY TOOLS 1" Strike-free Leverage Wrench, 45° Offset Head (66632)
- GRAY TOOLS 3-1/8" Striking Face Box Wrench, 45° Offset Head (66899)
- GRAY TOOLS 1-7/16" Strike-free Leverage Wrench, 45° Offset Head (66646)
- GRAY TOOLS 1-1/8" Strike-free Leverage Wrench, 45° Offset Head (66636)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2" 6 PT BLK (MTRN7125)
- Gray Tools Striking and Slugging Wrenches