Shop All Cutting Pliers
Gray Tools
5-3/4" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 1-1/2" Jaw
Mfr # B230B
Zoro # G904422806
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1-1/2"
- Overall Length 5.5
- Nominal Length 5.5
- Standards ANSI
- Size 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B230B
- Zoro # G904422806
- UPC # 67965067721
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1-1/2" |
Overall Length | 5.5 |
Nominal Length | 5.5 |
Size | 5-3/4" |
Details
Standards | ANSI |
Plier Item | Pliers |
Description
Jaw length (inches): 1-1/2". Precisely machined serrated teeth provide a safe and secure hold of small wires and objects.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Needle nose design allows for improved reach and access in confined space applications.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 8 in. L x Wood Cutting Saw Blades (8PWB)
- SUPERCUT Bandsaw Blade, 111 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (444360)
- MILWAUKEE TOOL HTIW Kit, 1/2" Drive, 900 ft-lb Torque (2966-22)
- GREENLEE Knock Out Punch (K3P-1)
- GRAY TOOLS End Cutting Pliers, 6-1/4" Long, 1/4" Jaw (B255B)
- GRAY TOOLS 7" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B246B)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- GRAY TOOLS 10" Heavy-Duty Diagonal Cutting Pliers (B249B)
- GRAY TOOLS End Cutting Pliers, 8" Long, 3/8" Jaw (B258B)
- GRAY TOOLS 5-3/4" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B245B)
- KLEIN TOOLS 6 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (D240-6)
- Gray Tools Pliers