Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
48" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish
Mfr # 73348
Zoro # G300874940
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 73348
- Zoro # G300874940
- UPC # 67965733480
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 48" |
Description
Overall Length: 48" Long. Shank size: 7/8. Width of cut: 1-3/16. Forged from premium alloy steel. Royal blue paint finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- MIDWEST FASTENER #10-32 x 7/8" Black Plastic Fine Thread 3-Prong Knobs 4PK (78125)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 46-Piece (5/16-3/4 in., 8-19 mm) (SKT15302)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031BT)
- GRAY TOOLS 24" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73524)
- GRAY TOOLS Goose Neck Wrecking Bar, 5/8" Shank X 18" Long, Royal Blue Paint (WB18)
- GRAY TOOLS 30" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73330)
- GRAY TOOLS Pinch Bar, 11/16" Width Of Cut X 9/16" Shank X 15" Long, Nickel Plate (C65)
- GRAY TOOLS 3 Piece Pinch Bar Set, Nickel Plate Finish (C673)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 48" Long, Nickel Plate (C71)
- GREAT NECK 1/2 Drive 18 Inch Breaker Bar (BB18)
- Gray Tools Pullers and Separators