Shop All Striking and Slugging Wrenches
Gray Tools
46mm Striking Face Box Wrench, 45° Offset Head
Mfr # 66946
Zoro # G600875029
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 46mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66946
- Zoro # G600875029
- UPC # 67965023437
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 46mm |
Description
Hex Size: 46mm. Drive Type: 12 Point. 45° Offset Head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- DASCO PRO Guarded Cold Chisel, 1" Tip x 7-7/8" L (G417)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- GRAY TOOLS 1-3/16" Striking Face Box Wrench, 45° Offset Head (66838)
- GRAY TOOLS 1-9/16" Striking Face Box Wrench, 45° Offset Head (66850)
- GRAY TOOLS 2-7/16" Striking Face Box Wrench, 45° Offset Head (66878)
- GRAY TOOLS 2-11/16" Striking Face Box Wrench, 45° Offset Head (66886)
- GRAY TOOLS 51mm Striking Face Box Wrench, 45° Offset Head (66951)
- GRAY TOOLS 30mm Striking Face Box Wrench, 45° Offset Head (66930)
- WRIGHT Striking Wrench, Material Steel, 18" L (19112)
- Gray Tools Striking and Slugging Wrenches