Shop All Striking and Slugging Wrenches
Gray Tools
46mm Strike-free Leverage Wrench, 45° Offset Head
Mfr # 66546
Zoro # G500874979
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 46mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66546
- Zoro # G500874979
- UPC # 67965022577
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 46mm |
Description
Hex Size: 46mm. Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Cmm Tracer Tip, 1mm Ruby, 10mm, M3 (Z3000M3)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H053 (1413C)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- GRAY TOOLS 36mm Striking Face Box Wrench, 45° Offset Head (66936)
- GRAY TOOLS 2-11/16" Striking Face Box Wrench, 45° Offset Head (66886)
- GRAY TOOLS 1-7/16" Striking Face Box Wrench, 45° Offset Head (66846)
- GRAY TOOLS 1-1/4" Strike-free Leverage Wrench, 45° Offset Head (66640)
- GRAY TOOLS 1-3/16" Striking Face Box Wrench, 45° Offset Head (66838)
- GRAY TOOLS 2-3/16" Strike-free Leverage Wrench, 45° Offset Head (66670)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- Gray Tools Striking and Slugging Wrenches