Shop All Striking and Slugging Wrenches
Gray Tools
41mm Strike-free Leverage Wrench, 45° Offset Head
Mfr # 66541
Zoro # G100874942
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 41mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66541
- Zoro # G100874942
- UPC # 67965022560
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 41mm |
Description
Hex Size: 41mm. Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- WIHA Insulated Square Screwdriver #2 Round (35812)
- CRAFTSMAN V-Series(TM) Metric Combination Wrench S (CMMT87325V)
- MITUTOYO Graplate Stand 6X8X2In.-12In. (517-892)
- GRAY TOOLS 2" Strike-free Leverage Wrench, 45° Offset Head (66664)
- GRAY TOOLS 3-1/8" Striking Face Box Wrench, 45° Offset Head (66899)
- GRAY TOOLS 1-1/8" Strike-free Leverage Wrench, 45° Offset Head (66636)
- GRAY TOOLS 3-1/16" Strike-free Leverage Wrench, 45° Offset Head (66698)
- GRAY TOOLS 2" Striking Face Box Wrench, 45° Offset Head (66864)
- GRAY TOOLS 27mm Striking Face Box Wrench, 45° Offset Head (66927)
- MARTIN SPROCKET & GEAR Wr, Bx, Stk, Off, 12P, 2-5/8, 8815A (8815A)
- Gray Tools Striking and Slugging Wrenches