Shop All Hex Keys
Gray Tools
3mm T-handle S2 Hex Key, 1000V Insulated
Mfr # 67603-I
Zoro # G500874511
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 67603-I
- Zoro # G500874511
- UPC # 67965089884
- Country of Origin United States
- Category Hex Keys
Dimensions
Size | 3 mm |
Description
Hex Size: 3mm. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #2 Square - 4" Cushion Grip Screwdriver (48-22-2852)
- KIPP Star Grip With Steel Bushing, D=3/8-16, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A41)
- DEWALT Compact Magnetic Drive Guide (DW2054)
- IRWIN BIT DRILL 37/64""1/2SHANK (91137)
- GRAY TOOLS 3/32" S2 T-handle Hex Key, 1000V Insulated (68606-I)
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- GRAY TOOLS 1/4" S2 T-handle Hex Key, 1000V Insulated (68616-I)
- GRAY TOOLS 1/8" S2 T-handle Hex Key, 1000V Insulated (68608-I)
- GRAY TOOLS 9/64" S2 T-handle Hex Key, 1000V Insulated (68609-I)
- GRAY TOOLS 7/64" S2 T-handle Hex Key, 1000V Insulated (68607-I)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 10 mm Tip Size (BLM10)
- Gray Tools Hex Keys