Shop All Insulated Sockets
Gray Tools
3/8" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # T12-I
Zoro # G100874256
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # T12-I
- Zoro # G100874256
- UPC # 67965088672
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 3/8" |
Description
Hex Size: 3/8". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 2Pc Contour Gauge with Lock (240353)
- TOOLGRID WRENCHTGKS Wrench Kit SAE (TGR86002)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (32600)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (442328)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- WIHA 1/2 in Drive Insulated Socket 9 mm, Hex, Metric (31609)
- WIHA 1/2 in Drive Insulated Socket 28 mm, Hex, Metric (31628)
- WIHA 3/8 in Drive Insulated Socket 20 mm, Hex, Metric (31520)
- WIHA 1/4 in Drive Insulated Socket 6 mm, Hex, Metric (31327)
- Gray Tools Sockets & Ratchets