Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
38" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish
Mfr # C42
Zoro # G300874469
product price: $73.09
/ea
$73.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # C42
- Zoro # G300874469
- UPC # 67965006959
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 38" |
Description
Length - Shank Size - Width of Cut: 38" Long, 3/4", 1-1/16". Forged from premium alloy steel. Royal blue paint finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM HEX DRIVER 4" LENG (GP29104M)
- 3M AirOrbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264068)
- SUPERIOR ELECTRIC 1/2 Inch Keyed Chuck 3/8 Inch-24 UNF Drill Chuck for Power Tools (J3513A)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- GRAY TOOLS 20" Rolling Head Pry Bar, 5/8" Round Shank, Royal Blue Paint Finish (C39B)
- GRAY TOOLS 24" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73424)
- GRAY TOOLS Pinch Bar, 15/16" Width Of Cut X 7/8" Shank X 30" Long, Nickel Plate (C68)
- GRAY TOOLS 3 Piece Pinch Bar Set, Nickel Plate Finish (C673)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 24" Long, Royal Blue Paint (WB24)
- GRAY TOOLS 13" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73513)
- OTC Extendable Indexing Pry Bar, Heavy Duty (7177)
- Gray Tools Nail Pullers, Wrecking and Pry Bars