Shop All Socket Extensions
Gray Tools
3/8" Drive Chrome Extension, 3" Long, 1000V Insulated
Mfr # T31-I
Zoro # G500874443
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # T31-I
- Zoro # G500874443
- UPC # 67965089143
- Country of Origin United States
- Category Socket Extensions
Dimensions
Size | 3" |
Description
Length: 3". Drive Size: 3/8". Spring-loaded ball ensure a positive locks onto socket. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- AVANTI Blade Framing 7-1/4 24T (A0724A)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL12)
- CDI Torque Screw Driver, 1/4" Bit, 3-15in-lb (151SM)
- GRAY TOOLS 1/4" Drive Insulated Extension, 2" Long, 1000V Insulated (V602-I)
- GRAY TOOLS 1/4" Drive Chrome Extension, 6" Long, 1000V Insulated (V606-I)
- GRAY TOOLS 3/8" Drive Chrome Extension, 8" Long, 1000V Insulated (T41-I)
- GRAY TOOLS 3/8" Drive Chrome Extension, 6" Long, 1000V Insulated (T4-I)
- WERA Extension 1/2" Dr, 13 13/32 in L, 1 Pieces, Satin (05003695001)
- BETA Wobble Extension Bar, 1/2" Drive (009200834)
- DYNAMIC Tools 3/4" Drive Chrome Extension, 16" Long (D019016)
- Gray Tools Socket Extensions