Shop All Striking and Slugging Wrenches
Gray Tools
36mm Striking Face Box Wrench, 45° Offset Head
Mfr # 66936
Zoro # G700874991
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 36mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66936
- Zoro # G700874991
- UPC # 67965023390
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 36mm |
Description
Hex Size: 36mm. Drive Type: 12 Point. 45° Offset Head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, SS (GL6X3000T----X0)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, Metric (48-22-9482T)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x4 (CF533)
- GRAY TOOLS 2-7/8" Strike-free Leverage Wrench, 45° Offset Head (66692)
- GRAY TOOLS 2" Strike-free Leverage Wrench, 45° Offset Head (66664)
- GRAY TOOLS 1-15/16" Striking Face Box Wrench, 45° Offset Head (66862)
- GRAY TOOLS 1" Strike-free Leverage Wrench, 45° Offset Head (66632)
- GRAY TOOLS 1-1/4" Strike-free Leverage Wrench, 45° Offset Head (66640)
- GRAY TOOLS 2-11/16" Striking Face Box Wrench, 45° Offset Head (66886)
- STAHLWILLE TOOLS Striking face ring Wrench Size 36 mm L.195 mm (42010036)
- Gray Tools Wrenches