Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
36" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade
Mfr # 73436
Zoro # G700874984
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 73436
- Zoro # G700874984
- UPC # 67965060777
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 43" |
Description
Overall Length - Shank Size - Width of Cut: 43" Long, 1/2", 5/8". Forged from premium alloy steel. Corrosion resistant nickel plate finish. Speciality heat treated for maximum durability. High visibility, oil and solvent resistant acetate handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tape Measure, 12 ft. L Blade, Steel (55MN50)
- CRESCENT H.K. PORTER H.K. Porter Rebar Cutter/Bender (0590RBJN)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, TiN (1200605)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D126)
- GRAY TOOLS Pinch Bar, 15/16" Width Of Cut X 7/8" Shank X 30" Long, Nickel Plate (C68)
- GRAY TOOLS 3 Piece Screwdriver Handle Pry Bar Set, Black Oxide Blades (73913)
- GRAY TOOLS Goose Neck Wrecking Bar, 5/8" Shank X 18" Long, Royal Blue Paint (WB18)
- GRAY TOOLS 30" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73330)
- GRAY TOOLS 30" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73430)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 24" Long, Royal Blue Paint (WB24)
- WILLIAMS Williams Pry Bar, 25" (C-818-TH)
- Gray Tools Pullers and Separators