Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
36" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish
Mfr # 73336
Zoro # G700874625
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 73336
- Zoro # G700874625
- UPC # 67965733367
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 36" |
Description
This Gray Tools 73336 36" Erectors Pry Bar is the strong, durable product you need for pulling nails. This premium alloy steel pry bar has a royal blue paint finish and is forged for maximum durability. It measures 36" long with a 7/8" hexagon shank. The width of cut is 1 3/16". With its speciality heat treated design, this Gray Tools 73336 36" Erectors Pry Bar will meet all your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- MARTIN SPROCKET & GEAR HAMMER BALL PEEN - BALL PEEN (106G)
- SP AIR 4" High Speed Sander (SP-1350)
- DRILL AMERICA m4x.7 HSS 4 Flute Hand Tap Set (DWTS4X.7)
- GRAY TOOLS 24" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73524)
- GRAY TOOLS 30" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73430)
- GRAY TOOLS 42" Railroad Track Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint (C43.45)
- GRAY TOOLS 44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (C44)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 36" Long, Royal Blue Paint (WB36)
- GRAY TOOLS 13" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73513)
- VAUGHAN Flat Pry Bar, Rocker-Head, 21 In (45201)
- Gray Tools Pullers and Separators