Shop All Insulated Sockets
Gray Tools
3/4" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # T24-I
Zoro # G800874525
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # T24-I
- Zoro # G800874525
- UPC # 67965088733
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 3/4" |
Description
Hex Size: 3/4". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pick-Up Tool, Mag, Flex, 21-9/16 In, 1.5 lb (No. 14x)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #71 (46141)
- DYNABRADE Straight Straight-Line 6In Ext. Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 1 HP (52675)
- DEWALT 20V 7/16" (DCF898B)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- WIHA 3/8 in Drive Insulated Socket 5/16 in, Hex, SAE (31429)
- WIHA 1/2 in Drive Insulated Socket 11 mm, Hex, Metric (31611)
- WIHA 1/4 in Drive Insulated Socket 6 mm, Hex, Metric (31327)
- WIHA 1/2 in Drive Insulated Socket 26 mm, Hex, Metric (31626)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- Gray Tools Insulated Sockets