Gray Tools

30" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade


product price: $67.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 37"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 37"

Description

Overall Length - Shank Size - Width of Cut: 37" Long, 1/2", 5/8". Forged from premium alloy steel. Corrosion resistant nickel plate finish. Speciality heat treated for maximum durability. High visibility, oil and solvent resistant acetate handle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.