Shop All Striking and Slugging Wrenches
Gray Tools
3" Striking Face Box Wrench, 45° Offset Head
Mfr # 66896
Zoro # G600874916
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66896
- Zoro # G600874916
- UPC # 67965023321
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 3 |
Description
Hex Size: 3". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT 5/8"" (FB-004)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- CMT Cove Cutter, Head 5/8" Bore (235.006.07)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37006)
- GRAY TOOLS 1-1/4" Strike-free Leverage Wrench, 45° Offset Head (66640)
- GRAY TOOLS 1" Striking Face Box Wrench, 45° Offset Head (66832)
- GRAY TOOLS 30mm Strike-free Leverage Wrench, 45° Offset Head (66530)
- GRAY TOOLS 65mm Strike-free Leverage Wrench, 45° Offset Head (66565)
- GRAY TOOLS 1-7/16" Striking Face Box Wrench, 45° Offset Head (66846)
- GRAY TOOLS 46mm Strike-free Leverage Wrench, 45° Offset Head (66546)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 24 mm (SR-1024)
- Gray Tools Wrenches