Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
3 Piece Screwdriver Handle Pry Bar Set, Black Oxide Blades
Mfr # 73913
Zoro # G600874688
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 73913
- Zoro # G600874688
- UPC # 67965739130
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Description
Contains: 13", 18-1/4", 24-1/4" Pry Bars. Forged from premium alloy steel. Corrosion resistant black oxide finish. Speciality heat-treated for maximum durability. High visibility, oil and solvent resistant acetate handle. Packaged in: plastic tray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Drive Pin Punch Set, Not Tether Capable (62080)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6 (DC6-3/8-82)
- HYDE 1" Lifetime 2-Edge Replacement Scraper Blade (11000)
- STEELMAN 3/8" Drive 72 Geared Teeth Mini Head Quick Release Ratchet, 3/8", Chrome (78185)
- GRAY TOOLS Goose Neck Wrecking Bar, 5/8" Shank X 18" Long, Royal Blue Paint (WB18)
- GRAY TOOLS 16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 24" Long, Royal Blue Paint (WB24)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 42" Long, Royal Blue Paint (WB42)
- GRAY TOOLS 20" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish (C38A)
- GRAY TOOLS 24" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73424)
- KRAFT TOOL Heavy Duty Big John Pry Bar, 56 (GG630)
- Gray Tools Nail Pullers, Wrecking and Pry Bars