Shop All Punch & Chisel Sets
Gray Tools
3 Piece Brass Scraper Set
Mfr # C3BSS
Zoro # G304422765
product price: $85.05
/ea
Free Shipping & Returns
$85.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Length 7
- Sizes Included 3/8" x 5¹�₂", 1/2" x 6", 5/8" x 6¹�₂"
- Includes 3/8” x 5¹⁄₂”, 1/2” x 6”, 5/8” x 6¹⁄₂” and storage pouch
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # C3BSS
- Zoro # G304422765
- UPC # 67965111158
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 7 |
Sizes Included | 3/8" x 5¹�₂", 1/2" x 6", 5/8" x 6¹�₂" |
Height | 1 |
Details
Material | Brass |
Item | Metal Scraper |
Includes | 3/8” x 5¹⁄₂”, 1/2” x 6”, 5/8” x 6¹⁄₂” and storage pouch |
Description
Contains: 3/8” x 51⁄2”, 1/2” x 6”, 5/8” x 61⁄2”.. Includes storage pouch.. Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 Pack Of E300 High Speed Steel Replacement Blades (2001-2253)
- DRILL AMERICA m27x2 HSS Metric 4 Flute Plug Hand Tap (DWTP27X2)
- STANLEY COMFRT SCRWDRVR 6 WAY (68-012)
- WESTWARD Round Nose Plier, General Purpose Standard L (5UFV9)
- GRAY TOOLS 12 Piece Brass Pin Punch Set (C12BPS)
- GRAY TOOLS 2 Piece Brass Drift Punch Set, 1/2" & 3/4" (C2BDS)
- GRAY TOOLS 3 Piece Brass Drift & Line Up Punch Set (C3BLS)
- DASCO CHISEL COLD 7-1/2X7/8"" (413-0)
- MAYHEW Pin Punch Set, 5-Piece, Steel (62082)
- MAYHEW Chisel Air Punch Tapered (31997)
- KLEIN TOOLS Knockout Punch Set, 3/4-Inch (53727SEN)
- Gray Tools Punch & Chisel Sets