Shop All Punch & Chisel Sets
Gray Tools
3 Piece Brass Drift & Line Up Punch Set
Mfr # C3BLS
Zoro # G804422760
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Length 16
- Application Canvas Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # C3BLS
- Zoro # G804422760
- UPC # 67965111578
- Country of Origin Canada
- Category Punch & Chisel Sets
Dimensions
Length | 16 |
Sizes Included | Drift: 3/4" x 12", Line Up: 3/8" x 10", 7/16" x 14" |
Details
Material | Brass |
Item | Metal Punch |
Application | Canvas Roll |
Description
Brass Drift Punch: 3/4” x 12”.. Brass Line Up Punch: 3/8” x 10”, 7/16” x 14”.. Includes canvas roll.. Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .0880 Reamer (27208800)
- DEWALT 25FT DEWALT LIGHTED TAPE MEASURE (DWHT35625S)
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YT48)
- WESTWARD Box Wrench Set, 1/4" - 7/8", 6 - 19mm, 14pc (4YR23)
- GRAY TOOLS 12 Piece Brass Pin Punch Set (C12BPS)
- GRAY TOOLS 9 Piece Brass Pilot Punch Set (C9BPL)
- GRAY TOOLS 2 Piece Brass Drift Punch Set, 1/2" & 3/4" (C2BDS)
- GRAY TOOLS 3 Piece Brass Scraper Set (C3BSS)
- MAYHEW PUNCH TAPER Pneumatic 3/8"dia-18" 2011 (MY32011)
- GROZ Punch and Chisel Set, 13 pcs. (33006)
- GEARWRENCH 5 Piece Pin Punch Set (82309)
- Gray Tools Cutting and Shaping Tools