Shop All Striking and Slugging Wrenches
Gray Tools
3-1/8" Striking Face Box Wrench, 45° Offset Head
Mfr # 66899
Zoro # G700875035
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/1/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66899
- Zoro # G700875035
- UPC # 67965023345
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 3/1/2008 |
Description
Hex Size: 3-1/8". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525373)
- FELO Torque Handle, 26 to 48"/lbs. (10000306)
- STAHLWILLE TOOLS Bit screwdriver SizeT 27 TORX Size5, 0 mm hex C 6, 3 L.26 mm (08160027)
- STARRETT Protractor Head Reverse (PR-1224S)
- GRAY TOOLS 55mm Striking Face Box Wrench, 45° Offset Head (66955)
- GRAY TOOLS 2-1/4" Striking Face Box Wrench, 45° Offset Head (66872)
- GRAY TOOLS 1" Strike-free Leverage Wrench, 45° Offset Head (66632)
- GRAY TOOLS 2-13/16" Striking Face Box Wrench, 45° Offset Head (66890)
- GRAY TOOLS 30mm Striking Face Box Wrench, 45° Offset Head (66930)
- GRAY TOOLS 2-3/4" Striking Face Box Wrench, 45° Offset Head (66888)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-7/16 12 PT IMP (MT8809)
- Gray Tools Striking and Slugging Wrenches