Shop All Hex Keys
Gray Tools
2.5mm T-handle S2 Hex Key, 1000V Insulated
Mfr # 67625-I
Zoro # G600874459
original price:
$33.79
31% off
new price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 67625-I
- Zoro # G600874459
- UPC # 67965089877
- Country of Origin United States
- Category Hex Keys
Dimensions
Size | 2.5 mm |
Description
Hex Size: 2.5mm. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A3X40)
- BON TOOL Bon 81-206 Line, Nylon No.15 Twist, 1000 Foot White (81-206)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X45)
- RIDGID RIDGID® 86922 #765 15" 1-11/16" Capacity Adjustable Wrench (86922)
- GRAY TOOLS 3/32" S2 T-handle Hex Key, 1000V Insulated (68606-I)
- GRAY TOOLS 7/64" S2 T-handle Hex Key, 1000V Insulated (68607-I)
- GRAY TOOLS 3/8" S2 T-handle Hex Key, 1000V Insulated (68624-I)
- GRAY TOOLS 2mm T-handle S2 Hex Key, 1000V Insulated (67602-I)
- GRAY TOOLS 5/16" S2 T-handle Hex Key, 1000V Insulated (68620-I)
- GRAY TOOLS 1/4" S2 T-handle Hex Key, 1000V Insulated (68616-I)
- VEGA Hex Ball L-Key (Long), 5/32 (HB1064L)
- Gray Tools Wrenches