Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
24" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade
Mfr # 73524
Zoro # G900874302
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 73524
- Zoro # G900874302
- UPC # 67965024441
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 30-1/4" |
Description
Overall Length - Shank Size - Width of Cut: 30-1/4" Long, 1/2", 5/8". Forged from premium alloy steel. Corrosion resistant black oxide finish. Speciality heat treated for maximum durability. High visibility, oil and solvent resistant acetate handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brad Point Drill Bit, 3/16 in. (37212)
- KNIPEX Knipex 7491250 1 0 in. High Leverage Centre Cutter (KNT-7491250)
- MILWAUKEE TOOL 18V 1/2" Friction Ring (2759B-20, 48-11-1820)
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat, Steel Body (1964745/54122)
- GRAY TOOLS 42" Railroad Track Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint (C43.45)
- GRAY TOOLS 3 Piece Screwdriver Handle Pry Bar Set, Black Oxide Blades (73913)
- GRAY TOOLS 24" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73424)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 24" Long, Royal Blue Paint (WB24)
- GRAY TOOLS 48" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73348)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 42" Long, Royal Blue Paint (WB42)
- MAYHEW 3PC LINEUP PRY BAR SET (MAY61306)
- Gray Tools Nail Pullers, Wrecking and Pry Bars