Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
24" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish
Mfr # C40
Zoro # G600874305
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # C40
- Zoro # G600874305
- UPC # 67965006942
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 24" |
Description
Length - Shank Size - Width of Cut: 24" Long, 3/4", 7/8". Forged from premium alloy steel. Royal blue paint finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Joint Touch-Up Roller, Round Face, 1/4" (CC565)
- DRILL AMERICA 3/32" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/32)
- WIHA Precision Nut Driver, Metric, 6mm, 2-7/16in (26560)
- TITAN Reducing Impact Adapter, 3/8"x1/4" Drive (48355)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 36" Long, Royal Blue Paint (WB36)
- GRAY TOOLS 3 Piece Pinch Bar Set, Nickel Plate Finish (C673)
- GRAY TOOLS 30" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73430)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 48" Long, Nickel Plate (C71)
- GRAY TOOLS Pinch Bar, 15/16" Width Of Cut X 7/8" Shank X 30" Long, Nickel Plate (C68)
- GRAY TOOLS 24" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73424)
- WESTWARD Pry Bar, Carbon Steel, Silver, 28 in. L (31MA36)
- Gray Tools Nail Pullers, Wrecking and Pry Bars