Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
24" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish
Mfr # 73324
Zoro # G700874618
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 73324
- Zoro # G700874618
- UPC # 67965733244
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 24" |
Description
Overall Length: 24" Long. Shank size: 7/8. Width of cut: 1-3/16. Forged from premium alloy steel. Royal blue paint finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 7/8 inch (651202 7/8)
- KEO Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated (53586)
- CHANNELLOCK PLIER 9-1/2"" LINESMEN (369)
- KRAFT TOOL Cement Finish Trowel, BS, 24x5", Wood Hndl (CF735B)
- GRAY TOOLS Goose Neck Wrecking Bar, 5/8" Shank X 18" Long, Royal Blue Paint (WB18)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- GRAY TOOLS 20" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish (C38A)
- GRAY TOOLS 44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (C44)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 30" Long, Royal Blue Paint (WB30)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 48" Long, Nickel Plate (C71)
- TRUE TEMPER Digging Bars, Digging Bar, 72-1/2 In. L (1160300)
- Gray Tools Pullers and Separators