Shop All Tongue & Groove Pliers
Gray Tools
20" Tongue & Groove Slip Joint Plier, 3" Jaw
Mfr # B45-20
Zoro # G204422858
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20
- Standards ANSI
- Jaw Length 3"
- Cutting Capacity/Material 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B45-20
- Zoro # G204422858
- UPC # 67965003194
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 20 |
Jaw Length | 3" |
Details
Standards | ANSI |
Item | Pliers |
Cutting Capacity/Material | 5.5" |
Description
Capacity (inches): 5.5". Jaw length (inches): 3". Sharp, angled teeth ensure a safe and secure grip of the work piece.. Multiple position joint adjusts to match a variety of applications.. Specially forged and heat-treated for maximum service life.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 5/8 82 Hss 3Fl Spi. C (92062502)
- DRILL AMERICA 1/2"-100 HSS Single Flute Countersink (DEWSFC1/2-100)
- WESTWARD #42 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL6)
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT (RNHT-2520RF)
- GRAY TOOLS Pliers Wrench, 10" (B280B)
- GRAY TOOLS Water Pump Pliers, 10-1/4" Long, 1-1/2" Jaw (258A)
- GRAY TOOLS Pliers Wrench, 7" (B287B)
- GRAY TOOLS Plier Soft Jaw, 10" (520A)
- WESTWARD 12 in Tongue and Groove Plier Serrated, Plastic Grip (793LA7)
- PROTO 16 7/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J265SG)
- CHANNELLOCK Channellock® 430 10" Straight Jaw Tongue & Groove Plier (430)
- Gray Tools Tongue & Groove Pliers