Shop All Striking and Slugging Wrenches
Gray Tools
2" Strike-free Leverage Wrench, 45° Offset Head
Mfr # 66664
Zoro # G100874454
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66664
- Zoro # G100874454
- UPC # 67965022812
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2" |
Description
Hex Size: 2". Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Air Punch and Flange Tool, 10 in., 3 lb. (VT8510)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573)
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- GRAY TOOLS 3-1/16" Striking Face Box Wrench, 45° Offset Head (66898)
- GRAY TOOLS 2-5/8" Striking Face Box Wrench, 45° Offset Head (66884)
- GRAY TOOLS 3-1/8" Striking Face Box Wrench, 45° Offset Head (66899)
- GRAY TOOLS 2-11/16" Striking Face Box Wrench, 45° Offset Head (66886)
- GRAY TOOLS 2-15/16" Striking Face Box Wrench, 45° Offset Head (66894)
- GRAY TOOLS 2-13/16" Striking Face Box Wrench, 45° Offset Head (66890)
- URREA Black flat strike wrench 12 point, 115Mm opening size. (27115SWM)
- Gray Tools Striking and Slugging Wrenches