Shop All Plier Sets
Gray Tools
2 Piece Pliers Wrench Set
Mfr # B2PLS
Zoro # G104422866
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14
- Width 4
- Length 14
- Type Wrench
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B2PLS
- Zoro # G104422866
- UPC # 67965114371
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 14 |
Width | 4 |
Length | 14 |
Height | 0.5 |
Overall Width | 4 |
Details
Item | Pliers |
Type | Wrench |
finish | Chrome |
Description
Smooth and parallel jaws will not damage the surface of the workpiece. Thin profile jaws permit access to fasteners where space is limited and where ordinary tools cannot fit.. Fine push-button adjustment of all wrench sizes.. Laser marked scale displays SAE and Metric values.. Very versatile tool, ideal for many applications such as gripping, holding, pressing, and bending.. Fully adjustable jaws open to 2”/52mm (B280B) and 11⁄2”/38mm (B287B).. 19 setting positions for B280B and 15 setting positions for B287B.. Chrome plated surface finish for maximum resistance against corrosion.. Drop-forged from high quality chrome vanadium tool steel, individually heat treated to 44HRC.. Packaged in: vinyl pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Parallel Jaw Grip 4501 Series with Hot Latch (KT4501)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-102)
- JPW INDUSTRIES Bash 3-Pc Dead Blow Hammer Kit (11113)
- MITUTOYO Outside Mic, 0-1, Ratchet, NIST, Case (102-327-10CAL)
- GRAY TOOLS 4 Piece General Maintenance Plier Set (B4PLS)
- GRAY TOOLS 5 Piece Master Plier Set (B5PLS)
- GRAY TOOLS 3 Piece Heavy Duty Long Reach Pliers Set (81303)
- CHANNELLOCK Oil Filter Plier, 2-1/2 to 5-1/2 In (215)
- WIHA 1 Piece Bi-Material Grip Needle Nose Plier Ergonomic, 2-Component Handle (32746)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (2077703)
- IRWIN IRWIN VISEGRIP 73 3 Piece The Original Locking Plier Set W Pouch (73)
- Gray Tools Pliers